
EReplacements Ntbk Battry
Mfr # 312-0445-ER
Zoro # G5261418
product price: $34.39
/eaKey Features
Length
10.9"
Height
0.7"
Width
3.5"
Color
Black
Product Type
Battery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
312-0445-ER
Zoro #
G5261418
UPC #
842740023105
Country of Origin
Unknown
Dimensions
Length
10.9"
Height
0.7"
Width
3.5"
Battery Size
Proprietary Battery Size
Details
Color
Black
Product Type
Battery
Battery Chemistry
Lithium Ion (Li-Ion)
Number of Cells
6
Battery Capacity
3600 mAh
Output Voltage
11.1 V DC
Compatibility
Dell Latitude Notebooks: D420, D430
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.