Zoro Homepage

EReplacements Proj Lamp F/Ed-A100

  • Mfr # DT00891-ER

  • Zoro # G5450463


product price: $90.99
/ea
Free Shipping & Returns

Key Features

Product Type
Projector Lamp
Compatibility
Hitachi LCD Projectors: CP-A100, CP-A100J, ED-A100, ED-A110, HCP-A8
Lamp Technology
UHB
Lamp Power
220 W
Lamp Life
3000 Hour Economy Mode, 2000 Hour
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT00891-ER
Zoro #
G5450463
UPC #
842740038192
Country of Origin
Unknown

Details

Product Type
Projector Lamp
Compatibility
Hitachi LCD Projectors: CP-A100, CP-A100J, ED-A100, ED-A110, HCP-A8
Lamp Technology
UHB
Lamp Power
220 W
Lamp Life
3000 Hour Economy Mode, 2000 Hour
Compatible Device Technology
LCD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.