Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EReplacements Replacement Proj Lamp

  • Mfr # SP-LAMP-078-ER

  • Zoro # G5471147


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Product Type
Projector Lamp
Lamp Life
2000 Hour
Compatibility
Projectors: InFocus IN3 IN3124, InFocus IN3 IN3126, InFocus IN3 IN3128HD
Lamp Technology
OSRAM
Lamp Power
280 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-LAMP-078-ER
Zoro #
G5471147
UPC #
842740070499
Country of Origin
Unknown

Details

Product Type
Projector Lamp
Lamp Life
2000 Hour
Compatibility
Projectors: InFocus IN3 IN3124, InFocus IN3 IN3126, InFocus IN3 IN3128HD
Lamp Technology
OSRAM
Lamp Power
280 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.