
EReplacements Replacement Rbc12 Batt
Mfr # SLA12-ER
Zoro # G5255653
product price: $221.99
/ea
Free Shipping & Returns
Key Features
Width
11.8"
Depth
10.3"
Height
4"
Product Type
Battery Unit
Battery Chemistry
Sealed Lead Acid (SLA)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SLA12-ER
Zoro #
G5255653
UPC #
842740046647
Country of Origin
Unknown
Dimensions
Width
11.8"
Depth
10.3"
Height
4"
Details
Product Type
Battery Unit
Battery Chemistry
Sealed Lead Acid (SLA)
Compatibility
APC UPS:Smart-UPS 2200,Smart-UPS 2200VA,Smart-UPS 3000VA,Smart-UPS 5000VA,Smart-UPS 5000VA RM,Smart-UPS SU20000R3X155,Smart-UPS SU2200R3X106,Smart-UPS SU2200R3X147,Smart-UPS SU2200R3X152,Smart-UPS SU2200R3X167,Smart-UPS SU2200RB3120,Smart-UPS SU2200RM13U,Smart-UPS SU2200RM3U,Smart-UPS SU3000R3BX120,Smart-UPS SU3000R3X145,Smart-UPS SU3000RM3U,Smart-UPS SU3000RMT3U,Smart-UPS SU3000RMTX136,Smart-UPS SU5000R5TBX120,Smart-UPS SU5000R5XLTXFMR,Smart-UPS SU5000RMT5U,Smart-UPS SU5000RMT5UXFMR,Smart-UPS SU5000RMTXFMR,Smart-UPS SU5000RMXLT5U,Smart-UPS SU5000T,Smart-UPS SU5000TX168,Smart-UPS SU5000TXFMR,3RA,3TA,NS2200RM3U,NS3000RM3U,NS3000RMT3U,DL2200RM13U,DL2200RM3U,DL3000RM13U,DL3000RM3U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.