Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ereplacements Rplmnt Lmp/Mitsu

  • Mfr # VLT-XD221LP-ER

  • Zoro # G7762985


product price: $55.49
/ea

Key Features

Lamp Life
2000 Hour
Product Type
Projector Lamp
Compatibility
Mitsubishi Projectors:GS 316, GT GX-318, SD SD220U, XD XD221U, XD XD221U-G, XD XD221U-ST
Compatible Device Technology
DLP
Lamp Power
180 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VLT-XD221LP-ER
Zoro #
G7762985
UPC #
842740042410
Country of Origin
China

Details

Lamp Life
2000 Hour
Product Type
Projector Lamp
Compatibility
Mitsubishi Projectors:GS 316, GT GX-318, SD SD220U, XD XD221U, XD XD221U-G, XD XD221U-ST
Compatible Device Technology
DLP
Lamp Power
180 W
Certifications & Standards
ISO 14001ISO 9001:2000ISO 9000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.