
Ereplacements Univ Battery
Mfr # UB12120-F2-ER
Zoro # G7762930
product price: $33.69
/eaKey Features
Height
4"
Capacity
12000 mAh
Depth
5.9"
Width
3.9"
Product Type
Battery Unit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UB12120-F2-ER
Zoro #
G7762930
UPC #
842740049464
Country of Origin
China
Dimensions
Height
4"
Depth
5.9"
Width
3.9"
Battery Size
Proprietary Battery Size
Details
Capacity
12000 mAh
Product Type
Battery Unit
Output Voltage
12 V DC
Battery Chemistry
Sealed Lead Acid (SLA)
Battery Rechargeable
Yes
Number of Cells
1
Terminal Type
F2
Environmental Compliance
China Restriction of Hazardous Substances (China RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.