
Ereplacements Ups Battery F/Ap
Mfr # UB670-ER
Zoro # G7761637
product price: $15.85
/eaKey Features
Height
3.9"
Width
1.3"
Depth
5.9"
Capacity
7000 mAh
Battery Chemistry
Sealed Lead Acid (SLA)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UB670-ER
Zoro #
G7761637
UPC #
842740031285
Country of Origin
China
Dimensions
Height
3.9"
Width
1.3"
Depth
5.9"
Details
Capacity
7000 mAh
Battery Chemistry
Sealed Lead Acid (SLA)
Product Type
Battery Unit
Output Voltage
6 V DC
Compatibility
Packing
Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.