Zoro Homepage

eReplacements XL-5200 Replacement Lamp - 120W

  • Mfr # F9-3088600-ER

  • Zoro # G5480642


product price: $96.99
/ea
Free Shipping & Returns

Key Features

Compatible Device Technology
SXRD
Lamp Life
2000 Hour
Lamp Power
120 W
Compatibility
Sony SXRD Projection TVs:KDS55A2020KDS55A3000KDS50A2000KDS55A2000KDS60A3000KDS-60A2020KDS-50A2020KDS60A2000KDS50A3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F9-3088600-ER
Zoro #
G5480642
UPC #
-
Country of Origin
Unknown

Details

Item
Projection TV Lamp
Compatible Device Technology
SXRD
Lamp Life
2000 Hour
Lamp Power
120 W
Compatibility
Sony SXRD Projection TVs:KDS55A2020KDS55A3000KDS50A2000KDS55A2000KDS60A3000KDS-60A2020KDS-50A2020KDS60A2000KDS50A3000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.