Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ereplacment Proj Lamp For Dell

  • Mfr # 310-4523-ER

  • Zoro # G5456657


product price: $98.99
/ea
Free Shipping & Returns

Key Features

Lamp Life
2000 Hour
Product Type
Projector Lamp
Compatibility
Dell 2200MP DLP Projector
Compatible Device Technology
DLP
Lamp Power
200 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
310-4523-ER
Zoro #
G5456657
UPC #
842740024386
Country of Origin
Unknown

Details

Lamp Life
2000 Hour
Product Type
Projector Lamp
Compatibility
Dell 2200MP DLP Projector
Compatible Device Technology
DLP
Lamp Power
200 W
Lamp Technology
P-VIP

Description

This E REPLACEMENTS brand Ereplacment Proj Lamp For Dell has a lamp life of 2000 hours and is a projector lamp type.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.