Zoro Homepage

Ereplacments Ibm Thinkpad Lapt

  • Mfr # 41-U3198-ER

  • Zoro # G5266722


product price: $59.99
/ea

Key Features

Color
Black
Features
Rechargeable Battery
Application
Notebook
Output Voltage
10.8V DC
Battery Capacity
5200 mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41-U3198-ER
Zoro #
G5266722
UPC #
-
Country of Origin
Unknown

Details

Color
Black
Features
Rechargeable Battery
Item
Battery
Application
Notebook
Output Voltage
10.8V DC
Battery Capacity
5200 mAh
Number of Cells
6
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Energy
52 Wh
Green Environmental Attribute
Environmentally Friendly
Compatibility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.