
Erp Batt For Hp
Mfr # KU533AA-ER
Zoro # G7588834
product price: $66.45
/eaKey Features
Height
2.5"
Color
Black
Width
9.8"
Length
3.8"
Product Type
Battery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KU533AA-ER
Zoro #
G7588834
UPC #
842740026359
Country of Origin
China
Dimensions
Height
2.5"
Width
9.8"
Length
3.8"
Battery Size
Proprietary Battery Size
Details
Color
Black
Product Type
Battery
Output Voltage
14.4 V DC
Battery Capacity
5200 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Number of Cells
8
Compatibility
HP EliteBook Notebooks: 8740w, 8530w, 8540w, 8540p, 85130w
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.