Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Erp Battery For Compaq

  • Mfr # 484170-001-ER

  • Zoro # G7588886


product price: $67.15
/ea

Key Features

Height
0.8"
Color
Black
Length
8"
Width
1.9"
Number of Cells
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
484170-001-ER
Zoro #
G7588886
UPC #
842740023426
Country of Origin
China

Dimensions

Height
0.8"
Length
8"
Width
1.9"
Battery Size
Proprietary Battery Size

Details

Color
Black
Number of Cells
6
Output Voltage
10.8 V DC
Battery Capacity
4400 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Product Type
Battery
Compatibility
HP Compaq Pavilion Notebooks: dv6, dv4HP Compaq Notebooks: G60-233CA, G60-630CA, G60-146CA, G60-530CA, G60-443CL, G60-116EA, G60-245CA, G60 Series, G60-228CA, G60-553NR, G60-511CA, G60-127CL, G60-439CA, G60-238CA, G60-646nr, G60-216EM, G60-549DX, G60-501NR, G60-123CL, G60-432NR, G60-235WM, G60-635DX, G60-208CA, G60-535DX, G60-453NR, G60-119OM, G60-418CA, G60-233NR, G60-630US, G60-201TU, G60-530US, G60-443NR, G60-116EM, G60-247CL, G60-230CA, G60-554CA, G60-127NR, G60-513NR, G60-440US, G60-101CA, G60-243CL, G60-647NR, G60-217EM, G60-550CA, G60-506US, G60-125CA, G60-433CA, G60-236US, G60-637CL, G60-213EM, G60-536NR, G60-458DX, G60-120CA, G60-427CA, G60-234CA, G60-633CL, G60-201XX, G60-531CA, G60-444DX, G60-117EM, G60-249CA, G60T-200 CTO, G60-230US, G60-610CA, G60-128CA, G60-519WM, G60-441US, G60-104CA, G60-243DX, G60-657CA, G60-219CA, G60-551CA, G60-507DX, G60-125NR, G60-437CA, G60-237NR, G60-642NR, G60-214EM, G60-538CA, G60-468CA, G60-120US, G60-428CA, G60-235CA, G60-633NR, G60-202TU, G60-531NR, G60-445DX, G60-117US, G60-249WM, G60t-500 CTO, G60-231WM, G60-619CA, G60-129CA, G60-526NR, G60-442OM, G60-108CA, G60-244DX, G60-100EM, G60-225CA, G60-552NR, G60-508US, G60-126CA, G60-438NR, G60-237US, G60-645NR, G60-215EM, G60-546NR, G60-471NR, G60-121WM, G60-430CA, G60-235DX, G60-634CA, G60-203TU, G60-533CL, G60-447CL, G60-118NR, G60-414CA, G60t-600 CTO, G60-201TU, G60-530US, G61-438NR, G71-448CL, G60-116EM, G60-443NR, G61-321NR, G71-329WM, G60-247CL, G60t-600, G70-120EM, G60-230CA, G60-554CA, G60-127NR, G60-513NR, G61-423CA, G71-441NR, G60-101CA, G60-440US, G61-304NR, G70-467CL, G60-243CL, G60-647NR, G60-217EM, G60-550CA, G70-110EM, G60-125CA, G60-506US, G61-402TU, G71-351CA, G50-121CA, G60-433CA, G61-300CA, G70-450CA, G60-236US, G60-637CL, G60-213EM, G60-536NR, G61-631NR, G60-120CA, G60-458DX, G61-336NR, G71-343US, G50-101XX, G60-427CA, G61-201TU, G70-250CA, G60-234CA, G60-633CL, G60-201XX, G60-531CA, G61-439NR, G71-449WM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.