
Erp Cmptbl Lptp Bat F/Ibm/Lnvo
Mfr # 41U3198-ER
Zoro # G7586987
product price: $34.99
/eaKey Features
Color
Black
Battery Capacity
5200 mAh
Number of Cells
6
Battery Size
Proprietary Battery Size
Battery Chemistry
Lithium Ion (Li-Ion)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41U3198-ER
Zoro #
G7586987
UPC #
842740027233
Country of Origin
China
Dimensions
Battery Size
Proprietary Battery Size
Details
Color
Black
Battery Capacity
5200 mAh
Number of Cells
6
Battery Chemistry
Lithium Ion (Li-Ion)
Product Type
Battery
Output Voltage
10.8 V DC
Compatibility
Lenovo ThinkPad Notebooks: T400,R400,R61 7737,T61 6379,T61 7665,R61 7744,T61 7659,R61 7755,T61 7663,R61 7732,T400 2764,R61i 14.1 Wide Screen,R61 7736,T61 6378,R400 7443,R61 7743,T61 7658,R61 7754,T61 7662,R61 14.1 Wide Screen,R61 7735,T61 6377,T61u 14.1 Wide Screen,R61 7742,T61 6481,R61 7753,T61 7661,R61i 7742,R61 7734,T61 1959,T61p 14.1 Wide Screen,R61 7738,T61 6480,R61 7751,T61 7660,R61i 7732,T61 7664,R61 7733,T400 7417,T61 14.1 Wide Screen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.