Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Erp Proj Lamp F/Epson

  • Mfr # ELPLP41-ER

  • Zoro # G7762705


product price: $80.99
/ea
Free Shipping & Returns

Key Features

Product Type
Projector Lamp
Compatible Device Technology
LCD
Lamp Life
2000 Hour
Lamp Technology
UHE
Lamp Power
170 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELPLP41-ER
Zoro #
G7762705
UPC #
842740025642
Country of Origin
China

Details

Product Type
Projector Lamp
Compatible Device Technology
LCD
Lamp Life
2000 Hour
Lamp Technology
UHE
Lamp Power
170 W
Compatibility
Epson LCD Projectors:EB-X62EB-W6EB-X6EB-S62EH-TW420PowerLite 78PowerLite S5PowerLite W6PowerLite Home Cinema 700EMP-S52PowerLite S6EMP-X5PowerLite 77CEMP-X52PowerLite S5EX50EX70EX30EH-TW420

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.