Zoro Homepage

Erp Proj Lamp For Epson

  • Mfr # ELPLP42-ER

  • Zoro # G7760429


product price: $66.59
/ea

Key Features

Compatible Device Technology
LCD
Lamp Technology
UHE
Lamp Power
170 W
Product Type
Projector Lamp
Lamp Life
2000 Hour
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELPLP42-ER
Zoro #
G7760429
UPC #
842740039892
Country of Origin
China

Details

Compatible Device Technology
LCD
Lamp Technology
UHE
Lamp Power
170 W
Product Type
Projector Lamp
Lamp Life
2000 Hour
Compatibility
Epson LCD Projectors:EB-410WEPowerLite 83+EMP-822EMP-280PowerLite 822pEMP-83HPowerLite 822+PowerLite 83cEMP-822HPowerLite 410WPowerLite 400WPowerLite 400EMP-X56PowerLite 83HEX90

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.