
Erplacements Laptop Battery
Mfr # 312-0634-ER
Zoro # G5240856
product price: $53.45
/eaKey Features
Length
8.7"
Height
0.9"
Width
3"
Color
Black
Battery Chemistry
Lithium Ion (Li-Ion)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
312-0634-ER
Zoro #
G5240856
UPC #
842740021583
Country of Origin
Unknown
Dimensions
Length
8.7"
Height
0.9"
Width
3"
Battery Size
Proprietary Battery Size
Details
Color
Black
Battery Chemistry
Lithium Ion (Li-Ion)
Number of Cells
9
Output Voltage
11.1 V DC
Product Type
Battery
Battery Capacity
6600 mAh
Compatibility
Dell Inspiron Notebooks:1545, 1525, 1526
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.