Erplacmnts Replacement Batt F/ Asus
Mfr # A32-1015-ER
Zoro # G5486066
product price: $58.99
/eaKey Features
Height
2.5"
Length
3.8"
Width
9.8"
Features
Rechargeable Battery
Battery Size
Proprietary Battery Size
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A32-1015-ER
Zoro #
G5486066
UPC #
842740031605
Country of Origin
Unknown
Dimensions
Height
2.5"
Length
3.8"
Width
9.8"
Battery Size
Proprietary Battery Size
Details
Features
Rechargeable Battery
Item
Battery
Number of Cells
6
Product Type
Battery
Battery Chemistry
Lithium Ion (Li-Ion)
Output Voltage
10.8 V DC
Battery Capacity
4400 mAh
Compatibility
Asus Eee PC Notebooks: 1215, 1015, 1016P, 1016, 1015PE, 1015P
Battery Energy
48 Wh
Application
Notebook
Green Environmental Attribute
Environmentally Friendly
Packing
White Box
Environmentally Friendly
Yes
Battery Rechargeable
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.