Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Erplcmnt Sealed Lead Acid Batt

  • Mfr # UB1280-ER

  • Zoro # G7760237


product price: $53.75
/ea

Key Features

Output Voltage
12 V DC
Packing
Box
Compatibility
Battery Chemistry
Lead Acid
Product Type
Battery Unit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB1280-ER
Zoro #
G7760237
UPC #
842740031292
Country of Origin
China

Details

Output Voltage
12 V DC
Packing
Box
Compatibility
Battery Chemistry
Lead Acid
Product Type
Battery Unit
Battery Capacity
8000 mAh

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.