Zoro Homepage

Erplcmnts Lptp Batt F/ Ibm

  • Mfr # 57Y4186-ER

  • Zoro # G7587669


product price: $91.29
/ea
Free Shipping & Returns

Key Features

Battery Chemistry
Lithium Ion (Li-Ion)
Output Voltage
11.1 V DC
Product Type
Battery
Number of Cells
9
Battery Capacity
7800 mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57Y4186-ER
Zoro #
G7587669
UPC #
842740046104
Country of Origin
China

Dimensions

Battery Size
Proprietary Battery Size

Details

Battery Chemistry
Lithium Ion (Li-Ion)
Output Voltage
11.1 V DC
Product Type
Battery
Number of Cells
9
Battery Capacity
7800 mAh
Compatibility
HP ProBook 6360b Notebook, Lenovo ThinkPad Notebooks: T520i, L410, L412, L420, L510, L512, L520, T410i, T420, T420i, T510, T510i, T520, W510, W520

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.