Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Erplcmnts Repl Rbc11 Batt

  • Mfr # SLA11-ER

  • Zoro # G7760219


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Height
6.8"
Width
12.1"
Depth
7.1"
Battery Chemistry
Sealed Lead Acid (SLA)
Product Type
Battery Unit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLA11-ER
Zoro #
G7760219
UPC #
842740046579
Country of Origin
China

Dimensions

Height
6.8"
Width
12.1"
Depth
7.1"

Details

Battery Chemistry
Sealed Lead Acid (SLA)
Product Type
Battery Unit
Compatibility
APC Smart-UPS:1400 RM XL 5U 120V, 1400 RM XL 5U 208V, 1400 XL, 2200, 2200 NET, 2200 RM, 2200 RM NET, 2200 RM XL, 2200 XL, 2200VA RM XL 5U 120V, 2200VA RM XL 5U 208V, 2200VA XL 120V, 2200VA XL 208V, 24V XL, 3000, 3000VA, 3000VA RM 120V, 3000VA RM 208V, 48V XL, SU1400RMXLNET, SU1400RMXLTNET, SU1400XLTNET, SU2000, SU2200, SU2200BX120, SU2200INET, SU2200NET, SU2200RM, SU2200RMNET, SU2200RMXL, SU2200X106, SU2200X111, SU2200X115, SU2200X93, SU2200XL, SU2200XLNET, SU2200XLTNET, SU2200XLTX153, SU24XLBP, SU3000, SU3000INET, SU3000NET, SU3000TNET, SU3000X177, SU48BP, SU48XLBP, SUA24XLBP
Form Factor
Plug-in Module

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.