
FireWire IEEE-1394 Controllers, 45W USB-C AC ADAPTER CHARGER F
Mfr # KP-04503-007-ER
Zoro # G210862976
product price: $29.99
/eaKey Features
Output Voltage
5V DC
Green Environmental Attribute
Environmentally Friendly
Compatibility
Acer Chromebook Spin 11 R751TN-C5P3,Acer Chromebook Spin 15 CP315 Acer Chromebook 311: C733T-C8SZ,C733-C2E0,C733-C37P,C721-25AS Acer Chromebook 314: C933-C7GM,CB314-1H-C34N,CB314-1H-C884 Acer Chromebook 512: C851T-C253,C851-C9CF,C851-C1J7 Acer Chromebook 514: CB514-1HT-P2D1,CB514-1HT-C07F Acer Chromebook 714: CB714-1W-P5SR,CB714-1WT-32KD,CB714-1WT-534T,CB714-1WT-5427 Acer Chromebook 715: CB715-1W-30G7,CB715-1W-P4Y6,CB715-1W-59YQ,CB715-1WT-527F Acer Chromebook R13: CB5-312T-K8Z9,CB5-312T-K5X4,CB5-312T-K98W Acer Chromebook Spin 13: CP713-1WN-385L,CP713-1WN-55HT,CP713-1WN-59KY,CP713-1WN-813G Acer Chromebook Spin 311: R721T-28RM,R721T-62ZQ
Input Voltage
230V AC
Output Power
45 W
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KP-04503-007-ER
Zoro #
G210862976
UPC #
842740050705
Country of Origin
China
Details
Output Voltage
5V DC
Item
AC Adapter
Green Environmental Attribute
Environmentally Friendly
Compatibility
Acer Chromebook Spin 11 R751TN-C5P3,Acer Chromebook Spin 15 CP315 Acer Chromebook 311: C733T-C8SZ,C733-C2E0,C733-C37P,C721-25AS Acer Chromebook 314: C933-C7GM,CB314-1H-C34N,CB314-1H-C884 Acer Chromebook 512: C851T-C253,C851-C9CF,C851-C1J7 Acer Chromebook 514: CB514-1HT-P2D1,CB514-1HT-C07F Acer Chromebook 714: CB714-1W-P5SR,CB714-1WT-32KD,CB714-1WT-534T,CB714-1WT-5427 Acer Chromebook 715: CB715-1W-30G7,CB715-1W-P4Y6,CB715-1W-59YQ,CB715-1WT-527F Acer Chromebook R13: CB5-312T-K8Z9,CB5-312T-K5X4,CB5-312T-K98W Acer Chromebook Spin 13: CP713-1WN-385L,CP713-1WN-55HT,CP713-1WN-59KY,CP713-1WN-813G Acer Chromebook Spin 311: R721T-28RM,R721T-62ZQ
Input Voltage
230V AC
Output Power
45 W
Max. Output Current
2.25 A
USB
Yes
Device Supported
USB Type C Device
Description
FireWire IEEE-1394 Controllers, 45W USB-C AC ADAPTER CHARGER F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.