
FireWire IEEE-1394 Controllers, 45W USB-C CONNECTOR AC ADAPTER
Mfr # 02DL123-ER
Zoro # G810863021
product price: $29.99
/eaKey Features
Compatibility
Lenovo Series Products: Chromebook 100e,Chromebook 300e,Chromebook 500e,Chromebook c330,Chromebook s330,Chromebook c340,Chromebook s340,Chromebook 14e,Chromebook 2nd Gen MTK,ThinkPad X1 Tablet 2nd Gen,ThinkPad X1 Tablet 3rd Gen,ThinkPad A275,ThinkPad A475,ThinkPad A285,ThinkPad A485,ThinkPad X280,ThinkPad X390,ThinkPad X395 Yoga,ThinkPad X1 Yoga,ThinkPad X1 Yoga 2nd Gen,ThinkPad X1 Yoga 3rd Gen,ThinkPad X1 Yoga 4th Gen,ThinkPad L480,ThinkPad L580,ThinkPad L490,ThinkPad L590 Yoga,ThinkPad X1 Carbon 5th Gen,ThinkPad X1 Carbon 6th Gen,ThinkPad X1 Carbon 7th Gen,Yoga 910,Yoga 910-13,Yoga 910-13IKB,Yoga910-131KB,ThinkPad E480,ThinkPad E485,ThinkPad E495,ThinkPad E580,ThinkPad E585,ThinkPad E595,Yoga 720-13,Yoga 720-13IKB,Yoga C630-13,Yoga C630-13Q50,ThinkPad T480,ThinkPad T480s,ThinkPad T490,ThinkPad T490s,ThinkPad T495s,ThinkPad T580,ThinkPad T580s,ThinkPad T590,ThinkPad 13,Yoga N23,ThinkPad T470,ThinkPad 470S,ThinkPad T570
Output Voltage
20V DC
Output Power
45 W
Device Supported
Tablet PC
USB
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02DL123-ER
Zoro #
G810863021
UPC #
842740051078
Country of Origin
China
Details
Compatibility
Lenovo Series Products: Chromebook 100e,Chromebook 300e,Chromebook 500e,Chromebook c330,Chromebook s330,Chromebook c340,Chromebook s340,Chromebook 14e,Chromebook 2nd Gen MTK,ThinkPad X1 Tablet 2nd Gen,ThinkPad X1 Tablet 3rd Gen,ThinkPad A275,ThinkPad A475,ThinkPad A285,ThinkPad A485,ThinkPad X280,ThinkPad X390,ThinkPad X395 Yoga,ThinkPad X1 Yoga,ThinkPad X1 Yoga 2nd Gen,ThinkPad X1 Yoga 3rd Gen,ThinkPad X1 Yoga 4th Gen,ThinkPad L480,ThinkPad L580,ThinkPad L490,ThinkPad L590 Yoga,ThinkPad X1 Carbon 5th Gen,ThinkPad X1 Carbon 6th Gen,ThinkPad X1 Carbon 7th Gen,Yoga 910,Yoga 910-13,Yoga 910-13IKB,Yoga910-131KB,ThinkPad E480,ThinkPad E485,ThinkPad E495,ThinkPad E580,ThinkPad E585,ThinkPad E595,Yoga 720-13,Yoga 720-13IKB,Yoga C630-13,Yoga C630-13Q50,ThinkPad T480,ThinkPad T480s,ThinkPad T490,ThinkPad T490s,ThinkPad T495s,ThinkPad T580,ThinkPad T580s,ThinkPad T590,ThinkPad 13,Yoga N23,ThinkPad T470,ThinkPad 470S,ThinkPad T570
Item
AC Adapter
Output Voltage
20V DC
Output Power
45 W
Device Supported
Tablet PC
USB
Yes
Green Environmental Attribute
Environmentally Friendly
Input Voltage
120V AC
Max. Output Current
2.25 A
Description
FireWire IEEE-1394 Controllers, 45W USB-C CONNECTOR AC ADAPTER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.