Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FireWire IEEE-1394 Controllers, 45W USB-C CONNECTOR AC ADAPTER

  • Mfr # BA44-00336A-ER

  • Zoro # G510862980


product price: $29.99
/ea

Key Features

Green Environmental Attribute
Environmentally Friendly
Output Power
45 W
Output Voltage
5V DC
USB
Yes
Input Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA44-00336A-ER
Zoro #
G510862980
UPC #
842740051382
Country of Origin
China

Details

Item
AC Adapter
Green Environmental Attribute
Environmentally Friendly
Output Power
45 W
Output Voltage
5V DC
USB
Yes
Input Voltage
120V AC
Max. Output Current
2.25 A
Device Supported
Notebook
Compatibility

Description

FireWire IEEE-1394 Controllers, 45W USB-C CONNECTOR AC ADAPTER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.