Zoro Homepage

FireWire IEEE-1394 Controllers, 65W/45W BARREL CONNECTOR AC AD

  • Mfr # 710412-001-ER

  • Zoro # G410863018


product price: $37.49
/ea

Key Features

Green Environmental Attribute
Environmentally Friendly
Device Supported
Chromebook
Input Voltage
230V AC
Max. Output Current
3.42 A
Output Power
65 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
710412-001-ER
Zoro #
G410863018
UPC #
842740050897
Country of Origin
China

Details

Green Environmental Attribute
Environmentally Friendly
Item
AC Adapter
Device Supported
Chromebook
Input Voltage
230V AC
Max. Output Current
3.42 A
Output Power
65 W
Output Voltage
19V DC
Compatibility

Description

FireWire IEEE-1394 Controllers, 65W/45W BARREL CONNECTOR AC AD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.