Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FireWire IEEE-1394 Controllers, MACBK/AIR M1 2018-20 USB CHGR

  • Mfr # MY1W2AMA-ER

  • Zoro # G710863039


product price: $29.99
/ea

Key Features

Output Power
45 W
Input Voltage
230V AC
Compatibility
Apple Products: MacBook Air M1 Chip, MacBook Air M1 Chip 13-inch 2018, MacBook Air M1 Chip 2019, MacBook Air M1 Chip 2020, MacBook Retina 12-Inch 2015, MacBook Retina 12-Inch 2016, MacBook Retina 12-Inch 2017, MRE82LL/A (A1932), MVFH2LL/A (A1932), MWTJ2LL/A (A2179), MVH22LL/A (A2179), MGN63LL/A (A2337), MGN73LL/A (A2337), MLY33LL/A (A2681), MLY43LL/A (A2681), MF855LL/A (A1534), MF865LL/A, MLHA2LL/A, MLHC2LL/A, MNYF2LL/A, MNYG2LL/A
Color
Black
Green Environmental Attribute
Environmentally Friendly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MY1W2AMA-ER
Zoro #
G710863039
UPC #
793888204362
Country of Origin
China

Details

Output Power
45 W
Input Voltage
230V AC
Compatibility
Apple Products: MacBook Air M1 Chip, MacBook Air M1 Chip 13-inch 2018, MacBook Air M1 Chip 2019, MacBook Air M1 Chip 2020, MacBook Retina 12-Inch 2015, MacBook Retina 12-Inch 2016, MacBook Retina 12-Inch 2017, MRE82LL/A (A1932), MVFH2LL/A (A1932), MWTJ2LL/A (A2179), MVH22LL/A (A2179), MGN63LL/A (A2337), MGN73LL/A (A2337), MLY33LL/A (A2681), MLY43LL/A (A2681), MF855LL/A (A1534), MF865LL/A, MLHA2LL/A, MLHC2LL/A, MNYF2LL/A, MNYG2LL/A
Color
Black
Green Environmental Attribute
Environmentally Friendly
Includes
MacBook and MacBook Air M1, 2018, 2019, 2020 USB-C AC Adapter Charger, Charging Block, Wall Cord (3ft) , USB-C Cord (3ft)
USB Type-C
Yes
Item
AC Adapter
Max. Output Current
2.25 A
Output Voltage
15V DC

Description

FireWire IEEE-1394 Controllers, MACBK/AIR M1 2018-20 USB CHGR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.