Zoro Homepage

FireWire IEEE-1394 Controllers, MACBOOK PRO 13IN USBC AC ADPTR

  • Mfr # MKU63AMA-ER

  • Zoro # G910863044


product price: $30.55
/ea

Key Features

Output Voltage
20V DC
Device Supported
MacBook
Max. Output Current
2.25 A
Input Voltage
230V AC
Includes
MacBook and MacBook Air M1, 2018, 2019, 2020 USB-C AC Adapter Charger, Charging Block, Wall Cord (3ft) , USB-C Cord (3ft)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MKU63AMA-ER
Zoro #
G910863044
UPC #
793888204461
Country of Origin
China

Details

Output Voltage
20V DC
Device Supported
MacBook
Item
AC Adapter
Max. Output Current
2.25 A
Input Voltage
230V AC
Includes
MacBook and MacBook Air M1, 2018, 2019, 2020 USB-C AC Adapter Charger, Charging Block, Wall Cord (3ft) , USB-C Cord (3ft)
Compatibility
USB Type-C
Yes
Output Power
45 W
Color
Black
Green Environmental Attribute
Environmentally Friendly

Description

FireWire IEEE-1394 Controllers, MACBOOK PRO 13IN USBC AC ADPTR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.