Zoro Homepage

Frnt Prj Lamp F/ Nec, NP01LP-ER

  • Mfr # NP01LP-ER

  • Zoro # G5512255


product price: $48.59
/ea

Key Features

Lamp Life
2000 Hour
Product Type
Projector Lamp
Compatibility
NEC LCD Projectors: NP1000, NP2000
Compatible Device Technology
LCD
Lamp Technology
AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP01LP-ER
Zoro #
G5512255
UPC #
842740024263
Country of Origin
Unknown

Details

Lamp Life
2000 Hour
Product Type
Projector Lamp
Compatibility
NEC LCD Projectors: NP1000, NP2000
Compatible Device Technology
LCD
Lamp Technology
AC
Lamp Power
300 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.