
Frnt Prj Lamp F/ Nec, NP06LP-ER
Mfr # NP06LP-ER
Zoro # G5511528
product price: $155.99
/ea
Free Shipping & Returns
Key Features
Product Type
Projector Lamp
Lamp Power
330 W
Lamp Life
2000 Hour
Compatibility
NEC LCD Projectors:NP1150NP1250NP3150G2NP3250WNP3150NP3250NP2250NP3151WNP2150NP3151
Compatible Device Technology
LCD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NP06LP-ER
Zoro #
G5511528
UPC #
842740031704
Country of Origin
Unknown
Details
Product Type
Projector Lamp
Lamp Power
330 W
Lamp Life
2000 Hour
Compatibility
NEC LCD Projectors:NP1150NP1250NP3150G2NP3250WNP3150NP3250NP2250NP3151WNP2150NP3151
Compatible Device Technology
LCD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.