
Frnt Prj Lamp F/Sanyo, POA-LMP63-ER
Mfr # POA-LMP63-ER
Zoro # G5496042
product price: $91.89
/ea
Free Shipping & Returns
Key Features
Product Type
Projector Lamp
Lamp Life
2000 Hour
Compatibility
Sanyo PLC XU45 LCD Projector Eiki LCD Projectors: LC XNB5M, LC XNB5M
Lamp Power
200 W
Compatible Device Technology
LCD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
POA-LMP63-ER
Zoro #
G5496042
UPC #
842740041369
Country of Origin
Unknown
Details
Product Type
Projector Lamp
Lamp Life
2000 Hour
Compatibility
Sanyo PLC XU45 LCD Projector Eiki LCD Projectors: LC XNB5M, LC XNB5M
Lamp Power
200 W
Compatible Device Technology
LCD
Lamp Technology
UHP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.