Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Frnt Prj Lmp F/Infocus, SP-LAMP-008-ER

  • Mfr # SP-LAMP-008-ER

  • Zoro # G5459064


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Product Type
Projector Lamp
Lamp Life
2000 Hour
Lamp Power
250 W
Compatible Device Technology
LCD
Compatibility
InFocus LP790HB LCD Projector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP-LAMP-008-ER
Zoro #
G5459064
UPC #
842740026113
Country of Origin
Unknown

Details

Product Type
Projector Lamp
Lamp Life
2000 Hour
Lamp Power
250 W
Compatible Device Technology
LCD
Compatibility
InFocus LP790HB LCD Projector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.