Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Frnt Prj Lmp F/Infocus, SP-LAMP-046-ER

  • Mfr # SP-LAMP-046-ER

  • Zoro # G5458425


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Product Type
Projector Lamp
Lamp Life
2000 Hour
Compatibility
Planar PR9020 LCD Projector, ViewSonic PJ1173 LCD Projector, Dukane Image Pro 8948 LCD Projector, 3M LCD Projectors: X95, X95i, Christie LCD Projectors: LW400, LWU420, LX400, Hitachi LCD Projectors: CP X615, CP X705, CP X807, InFocus LCD Projectors: IN5104, IN5104, IN5108
Compatible Device Technology
LCD
Lamp Power
275 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-LAMP-046-ER
Zoro #
G5458425
UPC #
842740026878
Country of Origin
Unknown

Details

Product Type
Projector Lamp
Lamp Life
2000 Hour
Compatibility
Planar PR9020 LCD Projector, ViewSonic PJ1173 LCD Projector, Dukane Image Pro 8948 LCD Projector, 3M LCD Projectors: X95, X95i, Christie LCD Projectors: LW400, LWU420, LX400, Hitachi LCD Projectors: CP X615, CP X705, CP X807, InFocus LCD Projectors: IN5104, IN5104, IN5108
Compatible Device Technology
LCD
Lamp Power
275 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.