
Frnt Prj Lmp F/Infocus, SP-LAMP-LP770-ER
Mfr # SP-LAMP-LP770-ER
Zoro # G5469275
product price: $212.99
/ea
Free Shipping & Returns
Key Features
Lamp Life
2000 Hour
Product Type
Projector Lamp
Compatibility
InFocus LCD Projector: LP770Yokogawa LCD Projectors: D-2100X, D-2200
Lamp Power
190 W
Compatible Device Technology
LCD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP-LAMP-LP770-ER
Zoro #
G5469275
UPC #
842740011478
Country of Origin
Unknown
Details
Lamp Life
2000 Hour
Product Type
Projector Lamp
Compatibility
InFocus LCD Projector: LP770Yokogawa LCD Projectors: D-2100X, D-2200
Lamp Power
190 W
Compatible Device Technology
LCD
Lamp Technology
NSH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.