
Frnt Prj Lmp F/Philips
Mfr # LCA3108-ER
Zoro # G5487168
product price: $204.99
/ea
Free Shipping & Returns
Key Features
Lamp Life
2000 Hour
Product Type
Projector Lamp
Compatibility
Philips LCD Projectors: Hopper 10 series SV10,Hopper 10 SV10,Hopper 10 XG10,Hopper 20 series XG20,Hopper 20 SV20,Hopper 20 XG20,Hopper SV10,Hopper SV15,Hopper SV20,Hopper SV20G,Hopper XG10,Hopper XG20,Hopper 10 SV10,Hopper 20 SV20,LC 4031,LC 4031G,LC 4033,LC 4033G,LC 4033G199,LC 4033G99,LC 4040,LC 4041,LC 4041G,LC 4041G198,LC 4041G199,LC 4043,LC 4043G,LC 4043G199
Compatible Device Technology
LCD
Lamp Technology
UHP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCA3108-ER
Zoro #
G5487168
UPC #
842740040423
Country of Origin
Unknown
Details
Lamp Life
2000 Hour
Product Type
Projector Lamp
Compatibility
Philips LCD Projectors: Hopper 10 series SV10,Hopper 10 SV10,Hopper 10 XG10,Hopper 20 series XG20,Hopper 20 SV20,Hopper 20 XG20,Hopper SV10,Hopper SV15,Hopper SV20,Hopper SV20G,Hopper XG10,Hopper XG20,Hopper 10 SV10,Hopper 20 SV20,LC 4031,LC 4031G,LC 4033,LC 4033G,LC 4033G199,LC 4033G99,LC 4040,LC 4041,LC 4041G,LC 4041G198,LC 4041G199,LC 4043,LC 4043G,LC 4043G199
Compatible Device Technology
LCD
Lamp Technology
UHP
Lamp Power
120 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.