Zoro Homepage

Frnt Prj Lmp F/Sony

  • Mfr # LMP-P202-ER

  • Zoro # G5468444


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Product Type
Projector Lamp
Compatibility
Sony LCD Projectors: VPL-PS10, VPL-PX10, VPL-PX11, VPL-PX15
Compatible Device Technology
LCD
Lamp Power
200 W
Lamp Life
1500 Hour, 2000 Hour
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LMP-P202-ER
Zoro #
G5468444
UPC #
842740040720
Country of Origin
Unknown

Details

Product Type
Projector Lamp
Compatibility
Sony LCD Projectors: VPL-PS10, VPL-PX10, VPL-PX11, VPL-PX15
Compatible Device Technology
LCD
Lamp Power
200 W
Lamp Life
1500 Hour, 2000 Hour
Lamp Technology
UHP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.