Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Frnt Prjctr Lmp Dell3200Mp

  • Mfr # 310-5027-ER

  • Zoro # G5459195


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Compatible Device Technology
DLP
Lamp Power
180 W
Lamp Life
2000 Hour
Product Type
Projector Lamp
Compatibility
Dell 3300MP DLP ProjectorPhilips DLP Projectors:LC5341BCOOL XG1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-5027-ER
Zoro #
G5459195
UPC #
842740025147
Country of Origin
Unknown

Details

Compatible Device Technology
DLP
Lamp Power
180 W
Lamp Life
2000 Hour
Product Type
Projector Lamp
Compatibility
Dell 3300MP DLP ProjectorPhilips DLP Projectors:LC5341BCOOL XG1
Lamp Technology
P-VIP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.