
Hp Laptop Battery, 490306-001-ER
Mfr # 490306-001-ER
Zoro # G5328654
product price: $41.79
/eaKey Features
Width
9.8"
Length
3.8"
Height
2.5"
Color
Black
Battery Chemistry
Lithium Ion (Li-Ion)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
490306-001-ER
Zoro #
G5328654
UPC #
842740021569
Country of Origin
Unknown
Dimensions
Width
9.8"
Length
3.8"
Height
2.5"
Battery Size
Proprietary Battery Size
Details
Color
Black
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
4400 mAh
Output Voltage
14.4 V DC
Number of Cells
8
Product Type
Battery
Compatibility
HP Notebooks: 610, 6830s, 6735s, 6730s, 615, 510, 511, 515
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.