
Hp Laptop Battery, 586021-001-ER
Mfr # 586021-001-ER
Zoro # G5179448
product price: $72.99
/eaKey Features
Length
8"
Height
0.8"
Width
2.1"
Output Voltage
11.1 V DC
Battery Chemistry
Lithium Ion (Li-Ion)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
586021-001-ER
Zoro #
G5179448
UPC #
842740027028
Country of Origin
Unknown
Dimensions
Length
8"
Height
0.8"
Width
2.1"
Battery Size
Proprietary Battery Size
Details
Output Voltage
11.1 V DC
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
5200 mAh
Product Type
Battery
Number of Cells
6
Compatibility
HP TouchSmart Tablet PCs: tm2-2151NR,tm2-2150US,tm2-1017tx,tm2-1002tu,tm2-1013tx,tm2-2108TX,tm2-1079cl,tm2-1009tx,tm2-2104TX,tm2-1070us,tm2-1005tx,tm2-2101TX,tm2-1018tx,tm2-1002tx,tm2-1014tx,tm2-1001tu,tm2-1080la,tm2-1010tx,tm2-2105TX,tm2-1071nr,tm2-1006tx,tm2-2102TU,tm2-1019TX,tm2-1003tu,tm2-1000,tm2-1015tx,tm2-1001tx,tm2t-1000,tm2-1011tx,tm2-2106TX,tm2-1072nr,tm2-1007tx,tm2-2102TX,tm2-1020TX,tm2-1003tx,tm2-2015TX,tm2-1016tx,tm2-1001xx,tm2-1012tx,tm2-2107TX,tm2-1073nr,tm2-1008tx,tm2-2103TX,tm2-1070ca,tm2-1004tx,tm2-2101TU,tm2-2080la,tm2-2150CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.