Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hp Probook Laptop Batt

  • Mfr # 535753-001-ER

  • Zoro # G5333475


product price: $50.81
/ea

Key Features

Length
3.8"
Height
2.5"
Width
9.8"
Output Voltage
14.4 V DC
Number of Cells
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
535753-001-ER
Zoro #
G5333475
UPC #
842740026779
Country of Origin
Unknown

Dimensions

Length
3.8"
Height
2.5"
Width
9.8"
Battery Size
Proprietary Battery Size

Details

Output Voltage
14.4 V DC
Number of Cells
8
Battery Chemistry
Lithium Ion (Li-Ion)
Product Type
Battery
Battery Capacity
4400 mAh
Compatibility
HP Notebooks: 4510s, 4710s

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.