Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Infocus 2114 Its In2114

  • Mfr # SP-LAMP-057-ER

  • Zoro # G6176564


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Height
3.5"
Depth
4.1"
Width
3.1"
Product Type
Projector Lamp
Lamp Life
2000 Hour
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-LAMP-057-ER
Zoro #
G6176564
UPC #
842740041871
Country of Origin
Unknown

Dimensions

Height
3.5"
Depth
4.1"
Width
3.1"

Details

Product Type
Projector Lamp
Lamp Life
2000 Hour
Compatibility
InFocus Projectors: IN2114, IN2116, IN2192, IN2194
Lamp Power
230 W
Lamp Technology
AC

Description

The E REPLACEMENTS brand Infocus 2114 is a projector lamp with a height of 3.5", a depth of 4.1", and a width of 3.1". It has a lamp life of 2000 hours.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.