Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ink-Black-Kodak-221BK-Canon

  • Mfr # CLI-221BK-KD

  • Zoro # G822726956


product price: $3.09
/ea

Key Features

For Use With
Printer Ink Cartridge for Canon Pixma IP3600, Canon Pixma IP4600, Canon Pixma iP4700, Canon Pixma MP560, Canon Pixma MP620, Canon Pixma MP620B, Canon Pixma MP640, Canon Pixma MP640R, Canon Pixma MP980, Canon Pixma MP990, Canon Pixma MX860, Canon Pixma MX870
Max. Page Yield
800
Color
Black
Cartridge Condition
Remanufactured - 100% OEM Compatible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLI-221BK-KD
Zoro #
G822726956
UPC #
-
Country of Origin
China

Details

For Use With
Printer Ink Cartridge for Canon Pixma IP3600, Canon Pixma IP4600, Canon Pixma iP4700, Canon Pixma MP560, Canon Pixma MP620, Canon Pixma MP620B, Canon Pixma MP640, Canon Pixma MP640R, Canon Pixma MP980, Canon Pixma MP990, Canon Pixma MX860, Canon Pixma MX870
Max. Page Yield
800
Color
Black
Cartridge Condition
Remanufactured - 100% OEM Compatible

Description

CLI-221BK-KD Ink-Black-Kodak-221BK-Canon for Canon Pixma IP3600

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.