Zoro Homepage

Internal Power Supplies, BATTERY FOR LENOVO THINKPAD

  • Mfr # 01AV428-ER

  • Zoro # G510862997


product price: $76.39
/ea
Free Shipping & Returns

Key Features

Application
Notebook
Number of Cells
6
Features
Rechargeable Battery
Battery Capacity
6100 mAh
Output Voltage
11.25V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01AV428-ER
Zoro #
G510862997
UPC #
-
Country of Origin
China

Details

Item
Battery
Application
Notebook
Number of Cells
6
Features
Rechargeable Battery
Battery Capacity
6100 mAh
Output Voltage
11.25V DC
Compatibility
Battery Energy
72 Wh

Description

Internal Power Supplies, BATTERY FOR LENOVO THINKPAD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.