Internal Power Supplies, EREPLACEMENTS PREMIUM POWER PR
Mfr # 01FR049-ER
Zoro # G710862995
product price: $29.15
/eaKey Features
Amps
2.25 A
Compatibility
Lenovo Compatible Products: Chromebook N22 80SF,Chromebook N22 80VH,Chromebook N23 80UR,Chromebook N23 80YS,Chromebook N42 80US,Flex 14 81SQ,Flex 14 81SS,Flex 15 81SK,Flex 15 81SR,IdeaPad 1 81VR,IdeaPad 1 81VS,IdeaPad 130 81H7,IdeaPad 130S 81KT,IdeaPad 320s 80Y9,IdeaPad 320s 81BN,IdeaPad 320s 81QB,IdeaPad 330s 81F4,IdeaPad 330s 81F8,IdeaPad 520s 80X2,IdeaPad L340 81LG,IdeaPad L340 81LH,IdeaPad S145 81MV,IdeaPad S145 81N3,IdeaPad S145 81W8,IdeaPad S340 81QF,IdeaPad S340 81VV,IdeaPad S340 81WW,Touch Chromebook N42 80VJ,Winbook 300e 81FY,Winbook N22 80S6,Winbook N23 80UR,Winbook N24 81AF
Device Supported
Notebook
Output Voltage
20 V DC
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01FR049-ER
Zoro #
G710862995
UPC #
-
Country of Origin
United States
Details
Item
AC Adapter
Amps
2.25 A
Compatibility
Lenovo Compatible Products: Chromebook N22 80SF,Chromebook N22 80VH,Chromebook N23 80UR,Chromebook N23 80YS,Chromebook N42 80US,Flex 14 81SQ,Flex 14 81SS,Flex 15 81SK,Flex 15 81SR,IdeaPad 1 81VR,IdeaPad 1 81VS,IdeaPad 130 81H7,IdeaPad 130S 81KT,IdeaPad 320s 80Y9,IdeaPad 320s 81BN,IdeaPad 320s 81QB,IdeaPad 330s 81F4,IdeaPad 330s 81F8,IdeaPad 520s 80X2,IdeaPad L340 81LG,IdeaPad L340 81LH,IdeaPad S145 81MV,IdeaPad S145 81N3,IdeaPad S145 81W8,IdeaPad S340 81QF,IdeaPad S340 81VV,IdeaPad S340 81WW,Touch Chromebook N42 80VJ,Winbook 300e 81FY,Winbook N22 80S6,Winbook N23 80UR,Winbook N24 81AF
Device Supported
Notebook
Output Voltage
20 V DC
Color
Black
Compatible Devices
Notebook
Maximum Output Power
45 W
Maximum Output Current
2.25 A
Description
Internal Power Supplies, EREPLACEMENTS PREMIUM POWER PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.