Internal Power Supplies, NOTEBOOK MATTERY -LI-ON-2470MA
Mfr # HT03XL-ER
Zoro # G310862999
product price: $62.49
/eaKey Features
Features
Rechargeable Battery
Compatibility
HP Pavilion Notebooks: 14-CE0822ND, 14-CE1000NH, 14-CE1001NM, 14-CE1012NW, 14-CE2004NJ, 14-CK0065ST, 15-DA0030NP, 15-DA0083NS, 15-DA0124UR, 15-DA0137UR, 15-DA0177TU, 15-DB0146UR, 15-DB0201NG, 17-BY0152UR, X360 15-DQ0001NIA
Battery Capacity
3470 mAh
Application
Notebook
Battery Chemistry
Lithium Ion (Li-Ion)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HT03XL-ER
Zoro #
G310862999
UPC #
-
Country of Origin
United States
Details
Item
Battery
Features
Rechargeable Battery
Compatibility
HP Pavilion Notebooks: 14-CE0822ND, 14-CE1000NH, 14-CE1001NM, 14-CE1012NW, 14-CE2004NJ, 14-CK0065ST, 15-DA0030NP, 15-DA0083NS, 15-DA0124UR, 15-DA0137UR, 15-DA0177TU, 15-DB0146UR, 15-DB0201NG, 17-BY0152UR, X360 15-DQ0001NIA
Battery Capacity
3470 mAh
Application
Notebook
Battery Chemistry
Lithium Ion (Li-Ion)
Output Voltage
11.55V DC
Description
Internal Power Supplies, NOTEBOOK MATTERY -LI-ON-2470MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.