Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lamp, ET-LAD60W-ER

  • Mfr # ET-LAD60W-ER

  • Zoro # G6228102


product price: $300.99
/ea
Free Shipping & Returns

Key Features

Compatible Device Technology
DLP
Product Type
Projector Lamp
Lamp Power
300 W
Lamp Technology
UHM
Compatibility
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET-LAD60W-ER
Zoro #
G6228102
UPC #
842740054208
Country of Origin
China

Details

Compatible Device Technology
DLP
Product Type
Projector Lamp
Lamp Power
300 W
Lamp Technology
UHM
Compatibility
Package Type
OEM
Lamp Life
2000 Hour

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.