Zoro Homepage

Lamp F/ Epson Pro, ELPLP47-ER

  • Mfr # ELPLP47-ER

  • Zoro # G6234025


product price: $51.29
/ea

Key Features

Product Type
Projector Lamp
Compatibility
Epson LCD Projectors: EB-G5100, EB-G5100NL, EB-G5150, EMP-5100, EMP-5101, PowerLite G5000, PowerLite Pro G5150, PowerLite Pro G5150NL
Compatible Device Technology
LCD
Lamp Technology
UHE
Lamp Life
2000 Hour High Brightness Mode, 3000 Hour Low Brightness Mode
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELPLP47-ER
Zoro #
G6234025
UPC #
842740038147
Country of Origin
Unknown

Details

Product Type
Projector Lamp
Compatibility
Epson LCD Projectors: EB-G5100, EB-G5100NL, EB-G5150, EMP-5100, EMP-5101, PowerLite G5000, PowerLite Pro G5150, PowerLite Pro G5150NL
Compatible Device Technology
LCD
Lamp Technology
UHE
Lamp Life
2000 Hour High Brightness Mode, 3000 Hour Low Brightness Mode
Lamp Power
210 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.