
Lamp F/ Epson Pro, ELPLP48-ER
Mfr # ELPLP48-ER
Zoro # G6233483
product price: $38.89
/eaKey Features
Product Type
Projector Lamp
Lamp Life
2000 Hour
Compatibility
Epson LCD Projectors: EB-1720, EB-1725, EB-1735W, EB-1723, EB-1730W, PowerLite 1720, PowerLite 1725, PowerLite 1735W, PowerLite 1730W
Compatible Device Technology
LCD
Lamp Technology
UHE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELPLP48-ER
Zoro #
G6233483
UPC #
842740039939
Country of Origin
Unknown
Details
Product Type
Projector Lamp
Lamp Life
2000 Hour
Compatibility
Epson LCD Projectors: EB-1720, EB-1725, EB-1735W, EB-1723, EB-1730W, PowerLite 1720, PowerLite 1725, PowerLite 1735W, PowerLite 1730W
Compatible Device Technology
LCD
Lamp Technology
UHE
Lamp Power
170 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.