Zoro Homepage

Lamp F/ Optoma

  • Mfr # BL-FS300B-ER

  • Zoro # G5484018


product price: $68.79
/ea

Key Features

Compatibility
Optoma DLP Projectors:EP1080HD8000EP910H81HD80
Lamp Technology
UHP
Lamp Life
2000 Hour
Compatible Device Technology
DLP
Lamp Power
300 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL-FS300B-ER
Zoro #
G5484018
UPC #
842740023976
Country of Origin
Unknown

Details

Compatibility
Optoma DLP Projectors:EP1080HD8000EP910H81HD80
Lamp Technology
UHP
Lamp Life
2000 Hour
Compatible Device Technology
DLP
Lamp Power
300 W
Product Type
Projector Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.