
Lamp F/Infocus P
Mfr # SPLAMPLP2E-ER
Zoro # G5469442
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Height
2"
Length
2.6"
Width
2.4"
Lamp Life
2000 Hour
Product Type
Projector Lamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SPLAMPLP2E-ER
Zoro #
G5469442
UPC #
842740041918
Country of Origin
Unknown
Dimensions
Height
2"
Length
2.6"
Width
2.4"
Details
Lamp Life
2000 Hour
Product Type
Projector Lamp
Compatibility
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.