Zoro Homepage

Lamp For Acer, EC-K0100-001-OEM

  • Mfr # EC-K0100-001-OEM

  • Zoro # G6200188


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Product Type
Projector Lamp
Lamp Life
2000 Hour
Compatibility
Acer X1 X110, Acer X1 X1161, Acer X1 X1161-3D, Acer X1 X1161A, Acer X1 X1261, Acer X1 X1261N
Lamp Technology
P-VIP
Lamp Power
160 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC-K0100-001-OEM
Zoro #
G6200188
UPC #
842740072431
Country of Origin
Unknown

Details

Product Type
Projector Lamp
Lamp Life
2000 Hour
Compatibility
Acer X1 X110, Acer X1 X1161, Acer X1 X1161-3D, Acer X1 X1161A, Acer X1 X1261, Acer X1 X1261N
Lamp Technology
P-VIP
Lamp Power
160 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.