Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lamp For Benq, 5J-J2C01-001-OEM

  • Mfr # 5J-J2C01-001-OEM

  • Zoro # G5515782


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Package Type
OEM
Product Type
Projector Lamp
Lamp Life
2000 Hour
Compatibility
BenQ Projectors: MP611, MP611c, MP620c, MP721c, MP721
Lamp Power
200 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5J-J2C01-001-OEM
Zoro #
G5515782
UPC #
842740071182
Country of Origin
Unknown

Details

Package Type
OEM
Product Type
Projector Lamp
Lamp Life
2000 Hour
Compatibility
BenQ Projectors: MP611, MP611c, MP620c, MP721c, MP721
Lamp Power
200 W
Lamp Technology
P-VIP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.